Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 107-SRB-CLH

Pillow Block Roller Bearing Unit - 1-7/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #02677266
MFR #P2B 107-SRB-CLH

Mfr description
P2B 107-SRB-CLH REPL SYR 1.7/16 NH-118
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Base To Bore Centerline
    1.8750 in
  • Base Width
    2-1/16 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Bore Diameter  
    1-7/16 in
  • Overall Height  
    3.8750 in
  • Overall Length  
    6.8750 in
  • Overall Width
    2.0625 in
  • Weight
    7.06 lbs

Details

  • Bore Type
    Round
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    5600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    21700 lbf
  • Radial Static Load Capacity
    20300 lbf
  • Replacement Bearing
    22208
  • Seal Type
    Labyrinth
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141277

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)