Motion
TA122A
Bearing Seal - Taconite, Steel Material, 4-15/16 in Bore
Mi Item #02677271
MFR #TA122A
Price$1,102.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Seal - Taconite, Steel Material, 4-15/16 in Bore
Mi Item #02677271
MFR #TA122A

Mfr description
TA122X0415
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,102.55/each

Specifications

Details

  • Compatible Bearing Type
    Spherical Roller
  • Product Type
    Bearing Seals
  • Seal Material
    Steel
  • Seal Type
    Taconite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)