Motion
0867
DC Drive - 1/5 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-10 Rated, 50/60 Hz, NEMA 1
MI ITEM #02677540
MFR #0867
Price$331.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Drive - 1/5 hp, 115 V ac Input, 1 ph, 130 V dc Output, Non-Regenerative, IP-10 Rated, 50/60 Hz, NEMA 1
MI ITEM #02677540
MFR #0867

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$331.63/each

Specifications

Dimensions

  • Weight
    2.00 lbs

Details

  • Additional Details
    Rated for continuous operation in 40° ambient with no additional heat sink. Drives Bodine 130V Permanent Magnet DC Motors. Drives 90V "SCR duty" and 130V "PWM duty" permanent magnet DC motors made by other manufacturers.
  • Ambient Temperature Range
    32 to 104 °F
  • Brake Type
    Dynamic
  • Braking
    No
  • Continuous Current
    2.1 A
  • Drive Input Phase
    1 ph
  • Drive Input Voltage
    115 V ac
  • Drive Output Voltage
    130 V dc
  • Enclosure Rating
    IP-10
  • Enclosure Type
    NEMA 1
  • Feedback Type
    none
  • Frequency Rating
    50/60 Hz
  • Function Of Controller
    Run/Stop/Jog
  • Horsepower
    1/5 hp
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Max Horsepower
    1/5 hp
  • Peak Current
    4.2 A
  • Product Type
    DC Drives
  • Standards Met
    UL, CSA

Overview

Mfr description
0867 SCR DC CONTROL
  • Operates from 115 Volt AC line
  • Line voltage compensation minimizes speed drift
  • NEMA 1 enclosure for environmental protection
  • Back EMF feedback maintains better than 2% speed regulation
  • Dip switches to easily calibrate control for different motor sizes
  • Two diagnostic LEDs indicate when power is on and when current output is at limit set by TORQ pot
  • Trim pots on PC board to adjust torque limit, minimum speed limit, maximum speed limit, acceleration time, deceleration time, and speed regulation
  • Speed can be adjusted manually using speed pot mounted on enclosure
  • Terminal block inside enclosure for quick motor connection
  • Fuse holder for line on front panel
  • Toggle switch on enclosure to turn AC power on/off
  • Lamp on enclosure indicates AC power on
  • Factory installed AC line cord
  • Unfiltered drive draws lower AC line current than comparable SCR filtered controls
  • Connections for optional user-supplied inhibit switch

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought