Motion
18210
Hex Key - 5/32 in Hex Size, Short L Shape, 4.12 in Blade Length, Alloy Steel
Mi Item #02677580
MFR #18210
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 5/32 in Hex Size, Short L Shape, 4.12 in Blade Length, Alloy Steel
Mi Item #02677580
MFR #18210

Mfr description
18210 5/32 BALL HEX-L KEY
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    4.12 in
  • Hex Size  
    5/32 in
  • Weight
    1.10 lbs, 1.100

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)