Motion
BRG056SS1000

DODGE
BRG056SS1000

Spherical Roller Bearing - 254 mm ID, Straight Bore, Sealed
Mi Item #02677600
MFR #BRG056SS1000
Price$81,054.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
BRG056SS1000

Spherical Roller Bearing - 254 mm ID, Straight Bore, Sealed
Mi Item #02677600
MFR #BRG056SS1000

Mfr description
056SS1000 (043461) BEARING INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81,054.97/each

Specifications

Dimensions

  • Bore Diameter  
    254 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Country of Origin
    US
  • Manufacturer Catalog Number
    043461
  • Material
    043461
  • Product Type
    Spherical Roller Bearings
  • Seal Type
    Labyrinth
  • Series
    0
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)