Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
S3K CBN GH B14 3132L MTRC

S3K CBN GH B14 3132L MTRC
MI ITEM #02677739
MFR #S3K CBN GH B14 3132L MTRC

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    IEC 132L
  • Weight
    18.1437 kg, 40.0 lb

Details

  • Country of Origin
    France
  • Manufacturer Catalog Number
    S3K CBN GH B14 3132L MTRC
  • Manufacturer Upc Number
    662460474786
  • UPC_NO
    662460474786

Overview

Mfr description
RCC132LT001 3132

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought