Specifications
Dimensions
- Weight44.9056 kg, 99.0 lb
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K CBN GH B14 3482
- Manufacturer Upc Number662460507439
- UPC_NO662460507439
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)