Specifications
Dimensions
- Weight96.00 lbs
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K CBN GH S 3482R
- Manufacturer Upc Number662460505343
- Reducer TypeInline
- Series3000
- UPC_NO662460505343
Overview
Mfr description
RCC432RS002 3482