Overview
Mfr description
RCC433LT002 3483
Specifications
- Reducer TypeInline
- Country of OriginFrance
- Series3000
- Manufacturer Catalog NumberS3K CBN GH B14 3483
- Manufacturer Upc Number662460557038
- UPC_NO662460557038
- Weight113.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data