Specifications
Dimensions
- Weight40.3697 kg, 89.0 lb
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K CBN GH S 3501
- Manufacturer Upc Number662460519807
- UPC_NO662460519807
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)