Specifications
Dimensions
- Weight89.8113 kg, 198.0 lb
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K CBN GH S 3592R
- Manufacturer Upc Number662460519265
- UPC_NO662460519265
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)