Specifications
Dimensions
- Weight190.00 lbs
Details
- Country of OriginFrance
- Manufacturer Catalog NumberS3K CBN GH S 3593
- Manufacturer Upc Number662460519272
- Reducer TypeInline
- Series3000
- UPC_NO662460519272
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)