Motion
SAE-7006
Prince SAE-7006 Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", Stroke Length: 6", Port Size: SAE 3/4-16"
MI ITEM #02677995
MFR #SAE-7006
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Prince SAE-7006 Repairable Hydraulic Tie Rod Cylinder, Bore Size: 2-1/2", Stroke Length: 6", Port Size: SAE 3/4-16"
MI ITEM #02677995
MFR #SAE-7006

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2-1/2 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    16-1/4 in
  • Rod Diameter
    1-1/8 in
  • Stroke
    6 in

Details

  • Additional Details
    Heavy Duty, High Strength Tie-Rods
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane

Overview

Mfr description
SAE-7006 CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought