Motion
15315
EPDM Oil Seal - Solid, 1.524 in Shaft Dia., 2.656 in OD, 0.424 in Overall Width, HMSA16 Design, EPDM Lip Material
MI ITEM #02678045
MFR #15315
Your Price$29.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EPDM Oil Seal - Solid, 1.524 in Shaft Dia., 2.656 in OD, 0.424 in Overall Width, HMSA16 Design, EPDM Lip Material
MI ITEM #02678045
MFR #15315

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.49/each(List $40.69)

Overview

Mfr description
15315 SEAL
  • Metal-Cased With Reversed Flanged Id
  • Spring-Loaded
  • Single-Lip With Auxiliary Dirt Lip/Dust Lip ("Double-Lip").

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.524 in
  • Outside Diameter
    2.656 in
  • Overall Width
    0.424 in
  • Design Type
    HMSA16
  • Seal Type
    Double Lip with Spring
  • Lip Material
    EPDM
  • Description Keyword
    HMSA16 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311308243
  • Max Shaft Surface Speed
    3600 fpm
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text