Motion
FNYBUTFB12

THOMSON (ALTRA)
FNYBUTFB12

Linear Guide Round Shaft Pillow Block - FluoroNyliner TFB Series, Flange, .750 in Shaft Diameter, 1.75 in Outside Diameter, 2.375 in Overall Length
MI ITEM #02678104
MFR #FNYBUTFB12
Your Price$357.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
FNYBUTFB12

Linear Guide Round Shaft Pillow Block - FluoroNyliner TFB Series, Flange, .750 in Shaft Diameter, 1.75 in Outside Diameter, 2.375 in Overall Length
MI ITEM #02678104
MFR #FNYBUTFB12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$357.22/each(List $410.82)

Overview

Mfr description
FNYBU-TFB-12 PIL BLK

Specifications

  • Pillow Block Type
    Flange Block - Twin / Tandem Bearings
  • Housing Type
    Flange
  • Bushing Type
    Plain Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    .750 in
  • Outside Diameter
    1.75 in
  • Overall Width
    3.950 in
  • Overall Length
    2.375 in
  • Bearing Material
    Aluminum
  • Clearance Alignment Type
    Standard
  • Lubrication
    Self Lubricating
  • Finish Coating
    PTFE
  • Resistance Features
    Corrosion Resistant
  • Operating Temperature Range
    -400˚F to 550˚F (-240˚C to 288˚C)
  • Series
    FluoroNyliner TFB
  • Manufacturer Catalog
  • UPC_NO
    662486202639

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought