Motion
M007RVR021BR4

INGERSOLL-RAND
M007RVR021BR4

M007 Series Multi-Vane Air Motor - 0.64 hp, Free Speed 425 rpm
MI ITEM #02678174
MFR #M007RVR021BR4
Your Price$3,446.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RVR021BR4

M007 Series Multi-Vane Air Motor - 0.64 hp, Free Speed 425 rpm
MI ITEM #02678174
MFR #M007RVR021BR4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,446.63/each(List $4,135.95)

Overview

Mfr description
M007RVR021BR4 AIR MOTOR
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
  • Four-way valve allows instant motor reversal with the turn of a valve
  • Running air motor expands air, allowing motors to operate in temperatures up to 150°F and some motors up to 300°F with special grease, lube and seals
  • Maximum horsepower in minimum size
  • Utilizes a wide range of speeds by using a simple valve on your input air supply line
  • Air cushioned startup cuts stress to your equipment
  • Two hole “A” flange standard, optional four hole “B” flange available
  • 3/8”-24 or 1/2”-20 threaded shaft options available
  • Square drive option available

Specifications

  • Motor Type
    Air Motor
  • Maximum Power
    0.64 hp
  • Free Speed
    425 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text