Overview
Mfr description
83761 SCOTCH-WELD HI PERF IND PLASTIC
- For industrial/occupational use only. Not for consumer sale or use.
- High performance adhesive forms strong bonds on most plastics, polypropylene (PP), polyethylene (PE) and polyolefin blends (TPO)
- Bonds well to other plastics, such as ABS, PMMA and nylons, polyesters, rigid polystyrene
- Resists weathering, water and cleaning products
- Provides strong, quick drying flexible bonds
- 4693 is best applied with a brush, while 4693H is best applied as beads
Specifications
- Material CompABS, Metal, Polyester, Polyethylene, Polypropylene, Polystyrene
- Product FormLiquid
- ColorYellow
- Package Size5 gal (US)
- Package TypeCan
- TypeKit
- Manufacturer Upc Number00021200837616
- UPC_NO00021200837616
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data