Motion
24020CE4C3
Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore
MI ITEM #02678247
MFR #24020CE4C3
Your Price$1,687.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore
MI ITEM #02678247
MFR #24020CE4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,687.56/each(List $2,109.45)

Overview

Mfr description
24020CE4C3S11

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Static Load Capacity
    105660.23 lbf
  • Maximum RPM (Grease)
    1800 rpm
  • Series
    240
  • Manufacturer Product Page
  • Manufacturer Upc Number
    029176580789
  • UPC_NO
    029176580789
  • Harmonization Code
    8482300080
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text