Motion
L075UC
Synchronou & Timing Belt - L, Urethane Material
Mi Item #02678328
MFR #L075UC
Price$8.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - L, Urethane Material
Mi Item #02678328
MFR #L075UC

Mfr description
L075UC OPEN END URETHANE BELTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.83/each

Specifications

Details

  • Belt Type
    L
  • Cord Material
    Steel
  • Material
    Urethane
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)