Motion
PN 36
Precision Locknut - 7.066-8 Thread Size, 9.0630 in OD, 8.3750 in Face Dia., 1.1040 in Width, Carbon Steel
MI ITEM #02678347
MFR #PN 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 7.066-8 Thread Size, 9.0630 in OD, 8.3750 in Face Dia., 1.1040 in Width, Carbon Steel
MI ITEM #02678347
MFR #PN 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PN36 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    1.1040 in
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    PW-36
  • Axial Load
    202600 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text