Motion
HT5936-24IN

REXNORD INC
HT5936-24IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.7500 in Pitch
Mi Item #02678519
MFR #HT5936-24IN
Price$195.82/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT5936-24IN

MCC® Flat Top Conveyor Chain Component - Straight Running, 24.000 in Width, 0.7500 in Pitch
Mi Item #02678519
MFR #HT5936-24IN

Mfr description
HT5936-24 24 INCH WIDE MATTOP CHAIN
  • HT5936 24 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$195.82/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    24.0000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.12 lbs
  • Weight per Foot
    0.92 lb

Details

  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Operating Temperature Range
    +40 to +212 (Wet) °F, +40 to +220 (Dry) °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699347760
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)