Motion
R433055013

AVENTICS
R433055013

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, 55.000 in Stroke Length, MP2 Mount, 1.375 in Rod, 1-14 M Thread
Mi Item #02678703
MFR #R433055013
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R433055013

NFPA Low Pressure Hydraulic Cylinder - 1500 psi, 2.500 in Bore, 55.000 in Stroke Length, MP2 Mount, 1.375 in Rod, 1-14 M Thread
Mi Item #02678703
MFR #R433055013

Mfr description
R433055013 2 1/2X55 CMP2PHC 1 3/8R 1-14
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Size
    2.500 in
  • Rod - Thread Size
    1-14 M
  • Rod Diameter
    1.375 in
  • Stroke
    55.000 in

Details

  • Cushion Type
    Both Ends
  • Cylinder Operating Pressure
    1500 psi
  • Mounting Type
    MP2
  • Style
    Low Pressure Hydraulic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)