Motion
SUE205FS
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Accu-Loc Locking
Mi Item #02678794
MFR #SUE205FS
Price$63.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 25 mm ID, Accu-Loc Locking
Mi Item #02678794
MFR #SUE205FS

Mfr description
SUE205FS 25MM ACCU-LOC BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.90/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width  
    35.4 mm
  • Outer Ring Width  
    19 mm
  • Outside Diameter  
    52 mm
  • Overall Width
    35.40 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Accu-Loc
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Seal Type
    Non-Contact with Slinger
  • Series
    SUE200FS
  • UPC_NO
    0808250115761
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)