Motion
VV5Q41-06N11TT0-W

SMC CORP OF AMERICA
VV5Q41-06N11TT0-W

VV5Q manifold
MI ITEM #02678880
MFR #VV5Q41-06N11TT0-W
List Price$356.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VV5Q41-06N11TT0-W

VV5Q manifold
MI ITEM #02678880
MFR #VV5Q41-06N11TT0-W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$356.92/each for your price

Overview

Mfr description
VV5Q41-06N11TT0-W MANIFOLD ASSY
  • Base mounted plug-in manifold for VQ4*0* valve
  • Terminal box connector type
  • Maximum 18 stations available as standard
  • 12 port sizes available
  • Optional IP65 enclosure

Specifications

  • Country of Origin
    US
  • Operating Temperature Range
    -10 to +50 °C
  • Maximum Operating Pressure
    +1 Mpa2
  • Proof Pressure
    +220 psi
  • Manufacturer Product Page
  • Fluid Comp
    Air, Inert Gases
  • Overall Height
    130 mm
  • Overall Length
    226 mm
  • Overall Width
    163 mm
  • Mounting Type
    Direct
  • For Use With Series
    VQ4000
  • Manifold Port(s)
    3/8 NPTF
  • Number Of Stations
    6
  • Wiring Type
    Terminal Block
  • Series
    VQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text