Motion
CXSM10-25-XB19

SMC CORP OF AMERICA
CXSM10-25-XB19

CXSM10-25-XB19
Mi Item #02678884
MFR #CXSM10-25-XB19
Price$108.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CXSM10-25-XB19

CXSM10-25-XB19
Mi Item #02678884
MFR #CXSM10-25-XB19

Mfr description
CXSM10-25-XB19 CYL, GUIDE, DUAL ROD, HI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.47/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Bracket 1
    Guided
  • Cylinder Style
    Guided
  • Guide Type
    Slide Bearing
  • Mounting Type
    Guided
  • Operating Pressure Range
    0.7 to 0.15 MPa, 101.5 psi
  • Piston Action
    Double-Acting
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Double Rod
  • Series
    CXS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)