Overview
Mfr description
NCJ2D10-100S CYL, ROUND BODY
- Single acting, spring extend, or spring retract
- Bore sizes: 1/4" (6mm), 3/8" (10mm), 5/8" (16mm)
- Standard strokes from 1/2" to 5"
- Auto switch capable
Specifications
- SeriesNCJ2
- Bore Diameter0.3750 in
- Country of OriginUS
- Stroke
- Body MaterialStainless Steel
- Mounting TypeDouble Clevis
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeRound Body Repairable Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data