Motion
18208
Hex Key - 1/8 in Hex Size, Short L Shape, 3-3/4 in Blade Length, Alloy Steel
Mi Item #02678939
MFR #18208
Price$2.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1/8 in Hex Size, Short L Shape, 3-3/4 in Blade Length, Alloy Steel
Mi Item #02678939
MFR #18208

Mfr description
18208 1/8" BALL HEX-L KEY
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.10/each

Specifications

Dimensions

  • Blade Length
    3-3/4 in
  • Hex Size  
    1/8 in

Details

  • Corrosion Resistant
    Corrosion-Resistant
  • Drive Style
    Hex
  • Finish Coating
    Black
  • Key Shape
    Short L
  • Material
    Alloy Steel
  • Non Sparking
    Not Non-Sparking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)