Motion
NCMKC075-0600S

SMC CORP OF AMERICA
NCMKC075-0600S

Round Body Air Cylinder - Standard - 0.7500 in Bore Diameter
MI ITEM #02678959
MFR #NCMKC075-0600S
List Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
NCMKC075-0600S

Round Body Air Cylinder - Standard - 0.7500 in Bore Diameter
MI ITEM #02678959
MFR #NCMKC075-0600S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.35/each for your price

Overview

Mfr description
NCMKC075-0600S CYLINDER
  • Single acting single rod, spring return
  • Bore sizes (inch): 3/4, 7/8, 1 1/16, , 1 1/4, 1 1/2
  • Maximum stroke: up to 6" as standard
  • Available with auto switches

Specifications

  • Bore Diameter
  • Body Material
    Stainless Steel
  • Series
    NCM
  • Product Type
    Round Body Non-Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought