Motion
02-177026
02-177026
MI ITEM #02679235
MFR #02-177026
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-177026
MI ITEM #02679235
MFR #02-177026

Mfr description
SRV 10 0 S A10T 35/ 24DG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    154.1 mm
  • Overall Width
    50 mm
  • Port Size
    SAE 10 (7/8–14 UNF)

Details

  • Actuation
    Solenoid
  • Body Material
    Steel
  • Connection Gender
    Female
  • Fluid Comp
    Hydraulic Oil
  • Max Operating Temperature
    +248 °F
  • Maximum Flow Rate
    15 gpm
  • Maximum Operating Pressure
    3000 psi
  • Mounting Type
    Inline
  • Seal Material
    Nitrile
  • Series
    SRV
  • Valve Type
    Relief Valve with Nitrile Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)