Motion
WRM25
Type-WR (External Retaining Ring) - For Use With MA M25, SSE M25, WR Series
MI ITEM #02679344
MFR #WRM25
Price$11.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Type-WR (External Retaining Ring) - For Use With MA M25, SSE M25, WR Series
MI ITEM #02679344
MFR #WRM25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11.50/each

Specifications

Dimensions

  • Nominal Shaft Diameter
    25 mm
  • Outside Diameter
    36.5 mm
  • Thickness
    1.75 mm
  • Weight
    0.01 lbs

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • ManufacturerName (description attribute)
    Thomson
  • Material
    Steel
  • Measurement Standard
    Metric
  • Retaining Ring Type
    Type-WR (External Retaining Ring)
  • Series
    WR
  • UPC_NO
    662486903741

Overview

Mfr description
WRM 25

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought