Motion
KU8500-14T 1-1/2IN S PA

REXNORD INC
KU8500-14T 1-1/2IN S PA

KU8500-14T 1-1/2IN S PA
MI ITEM #02679470
MFR #KU8500-14T 1-1/2IN S PA
Price$395.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
KU8500-14T 1-1/2IN S PA

KU8500-14T 1-1/2IN S PA
MI ITEM #02679470
MFR #KU8500-14T 1-1/2IN S PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$395.29/each

Specifications

Dimensions

  • Bore Diameter
    1-1/2 in
  • Outside Diameter
    3.4000 in
  • Pitch Diameter  
    3.4020 in
  • Storage Dimension Height
    3.0000 in
  • Storage Dimension Length
    7.0000 in
  • Storage Dimension Width
    7.0000 in
  • Weight
    0.35 lbs

Details

  • Bore Type
    Shaft-Ready
  • Number Of Teeth  
    14
  • Sprocket Type
    Machined Non-Split Sprocket

Overview

Mfr description
114-3566-3 KU8500-14T 1-1/2 SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought