Motion
18603
Hex Key - 1.5 mm Hex Size, Short L Shape, 3.03 in Blade Length, Alloy Steel
MI ITEM #02679534
MFR #18603
List Price$2.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Key - 1.5 mm Hex Size, Short L Shape, 3.03 in Blade Length, Alloy Steel
MI ITEM #02679534
MFR #18603

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.25/each for your price

Overview

Mfr description
18603 HEX KEY 1.5MM LONG ARM BALL END
  • High quality industrial-grade professional tools
  • Eklind® alloy steel
  • Heat-treated for optimum strength and ductility
  • Eklind® Black finish to resist rust
  • Made in USA

Specifications

  • Hex Size
  • Key Shape
    Short L
  • Drive Style
    Hex
  • Blade Length
    3.03 in
  • Material
    Alloy Steel
  • Finish Coating
    Black
  • Non Sparking
    Not Non-Sparking
  • Corrosion Resistant
    Corrosion-Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text