Motion
CL-40-SPS-2

CARR LANE MFG CO
CL-40-SPS-2

Spring Plunger, Length: 1", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/4-20"
MI ITEM #02679545
MFR #CL-40-SPS-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CARR LANE MFG CO
CL-40-SPS-2

Spring Plunger, Length: 1", Plunger Style: Threaded, Body Material: Steel, Thread Size: 1/4-20"
MI ITEM #02679545
MFR #CL-40-SPS-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Final Force
    4 lb
  • Initial Force
    1 lb
  • Length
    1 in
  • Thread Size
    1/4-20 in
  • Tip Diameter
    0.119 in

Details

  • Body Material
    Steel
  • Finish Coating
    Black Oxide
  • Plunger Style
    Threaded
  • Plunger Type
    Spring
  • Thread Pitch Type
    Coarse
  • Tip Color
    Silver
  • Tip Material
    Steel

Overview

Mfr description
CL-40SPS2 SPRING PLUNGER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought