Motion
9370L
Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Uncoated
Mi Item #02679621
MFR #9370L
Price$8.78/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cut Resistant Gloves - Size Large, ANSI Cut Level A3, Uncoated
Mi Item #02679621
MFR #9370L

Mfr description
9370L REG 100% KEVLAR
  • String knit gloves are used for general-purpose work applications to provide cut and abrasion resistance
  • Uses high performance yarns to further protect the hands when working with sharp objects
  • High tensile strength relative to its weight—up to five times stronger than steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.78/pr

Specifications

Dimensions

  • Glove Size
    Large

Details

  • Ansi Isea Cut Resistance Level
    A3
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Color
    Yellow
  • Cuff Type
    Knitwrist
  • Description Keyword
    Uncoated
  • Hand Type
    Pair
  • Knit Gauge
    7 ga
  • Liner Material
    Kevlar®
  • Liner/Shell Material
    Kevlar®
  • Manufacturer Product Page
  • Standards Met
    ASTM F 1790-97, FDA
  • Type
    Cut Resistant
  • UPC_NO
    30451439370355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)