Motion
30102
Large Bin Cup for Shelf Bins - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #02679742
MFR #30102
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Large Bin Cup for Shelf Bins - Color: Clear, Finish/Coating: Plastic, Material: Industrial Grade Polymers
MI ITEM #02679742
MFR #30102

Mfr description
30102 BIN CUP 2-3/4 X 4 X 3
  • Made in the USA
  • Lift out easily for parts retrieval
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    3 x 5 x 2.75 in
  • Height
    3 in
  • Length
    5 in
  • Outside Height
    3 in
  • Outside Length
    5 in
  • Outside Width
    2.75 in
  • Overall Height
    3 in
  • Overall Length
    5 in
  • Overall Width
    2.75 in
  • Width
    2.75 in

Details

  • Accessory Type
    Bin Cup
  • Color
    Clear
  • Finish Coating
    Plastic
  • Fm Approval
    Not FM Approved
  • Material
    Industrial Grade Polymers
  • Package Quantity
    24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)