Motion
JET-PLEX EP 14oz

JET-LUBE
JET-PLEX EP 14oz

Multipurpose Grease - High Temperature/Extreme Pressure, Lithium, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Water Resistant, 0 to +425 °F
MI ITEM #02679743
MFR #JET-PLEX EP 14oz
Your Price$20.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
JET-PLEX EP 14oz

Multipurpose Grease - High Temperature/Extreme Pressure, Lithium, Petroleum Oil Composition, 2 NLGI Grade, 14 oz Size, Cartridge Container, Red Color, Water Resistant, 0 to +425 °F
MI ITEM #02679743
MFR #JET-PLEX EP 14oz

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.67/each(List $29.97)

Overview

Mfr description
31750 JET PLEX EP CARTRIDGE
  • The ideal multipurpose grease for use in extreme-pressure and high-temperature operating conditions
  • Jet-Plex EP is the top of the line product for severe applications and general purpose lubricant
  • JET-PLEX-EP is manufactured from carefully selected petroleum oils and lithium complex soap to create a multi- purpose grease with a dropping point of 550°F (288°C)
  • It has a smooth texture with a heavy body consistency, but provides good pumpability in both hot and cold operating temperatures
  • JET-PLEX-EP has excellent resistance to water and water washout problems
  • Oil separation is minimal even under extreme pressure
  • Heat cycling produces only a minor change in consistency
  • JET-PLEX- EP is formulated with special lubricity, antiwear, and extreme pressure additives and fortified with rust, corrosion and oxidation inhibitors.

Specifications

  • Application
    Multipurpose
  • Type
    High Temperature/Extreme Pressure
  • NLGI Grade
    2
  • Container Size
    14 oz
  • Container Type
    Cartridge
  • Composition
    Lithium, Petroleum Oil
  • Water Resistance
    Water Resistant
  • Dropping Point
    +550 °F
  • Color
    Red
  • Temperature Range
    0 to +425 °F
  • Max Operating Temperature
    572 °F
  • Min Operating Temperature
    14 °F
  • Oil Type
    Petroleum
  • Flash Point
    Greater Than 430 °F
  • Specific Gravity
    0.91
  • Container Capacity
    14 oz
  • Base Material
    Lithium

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text