Specifications
Dimensions
- Weight0.80 lbs
Details
- Max Operating Temperature125 °F
- Maximum Operating Pressure150 psi
- Min Operating Temperature40 °F
- Product TypeMiniature Air Regulators
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)