Motion
N X 80MM

DODGE
N X 80MM

Quick Disconnect Bushing - N Bushing, 80 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #02679862
MFR #N X 80MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
N X 80MM

Quick Disconnect Bushing - N Bushing, 80 mm Bore, 10.0000 in Flg OD, 8.1250 in LTB, Steel Material
MI ITEM #02679862
MFR #N X 80MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N X 80MM BUSHING
  • Flanged
  • 4° taper
  • Easy on, easy off
  • Manufactured precisely to industry standards
  • Conventional or reverse mounting

Specifications

  • Bushing Size
    N
  • Bore Type
    Finished Bore
  • Keyway Size
    22 mm x 5.4 mm
  • Bore Diameter
  • Flange Outside Diameter
  • Flange Thickness
  • Length Through Bore
  • Material
    Steel
  • Torque Capacity
    150000 in
  • Screw Torque
    3600 in
  • Barrel Diameter
    7.0000 in
  • Barrel Length
    6.2500 in
  • Bolt Circle Diameter
    8.5000 in
  • Number Of Bolt Holes
    4
  • Screw Thread Size
    7/8-9
  • Screw Length
    8 in
  • Includes
    Std Bolts
  • Manufacturer Upc Number
    775829000707
  • UPC_NO
    775829000707
  • Mounting Type
    Conventional or Reverse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text