Motion
D60BTL14
TL Bushed Sprocket - 14 Teeth
MI ITEM #02679870
MFR #D60BTL14
Your Price$173.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TL Bushed Sprocket - 14 Teeth
MI ITEM #02679870
MFR #D60BTL14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.69/each(List $199.75)

Overview

Mfr description
D60BTL14 1215 HT

Specifications

  • Bore Type
    Bushed
  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    14
  • Maximum Bore Diameter
    1.2500 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    3.7360 in
  • Pitch Diameter
    3.3710 in
  • Caliper Diameter
    2.9020 in
  • Hub Type
    B
  • Hub Diameter
    2.5000 in
  • Manufacturer Upc Number
    97039365415
  • UPC_NO
    097039365415
  • Weight
    1.60 lbs
  • Chain Number & Pitch
    50 / 5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text