Motion
1010-28
1010-28
MI ITEM #02679908
MFR #1010-28
Price$596.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1010-28
MI ITEM #02679908
MFR #1010-28

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$596.49/each

Specifications

Dimensions

  • Fitting Thread Size
    1/2-14 in
  • Head Angle
    Straight
  • Hex Size
    7 Dia. in
  • Overall Height
    3-1/16 in
  • Overall Width
    7.0000 in
  • Shank Length
    1 in
  • Thread Size
    1/2 in

Details

  • Finish
    Zinc
  • Fitting Thread Type
    NPT
  • Material
    Steel
  • Thread Type
    NPT

Overview

Mfr description
1010-28 EXPANSION CHAMBER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought