Motion
3306BTNC3
NSK 3306BTNC3 Medium Angular Contact Ball Bearing, 30 mm Dia Bore, 72 mm OD, 2 Rows, 30.2 mm W, 25 deg, 41500 N Dynamic/28500 N Static Load
MI ITEM #02679988
MFR #3306BTNC3
Your Price$142.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 3306BTNC3 Medium Angular Contact Ball Bearing, 30 mm Dia Bore, 72 mm OD, 2 Rows, 30.2 mm W, 25 deg, 41500 N Dynamic/28500 N Static Load
MI ITEM #02679988
MFR #3306BTNC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$142.18/each(List $163.52)

Overview

Mfr description
3306BTNGC3 DOUBLE ROW ANGULAR CONTACT BE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    72 mm
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176422546
  • UPC_NO
    029176422546
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text