Motion
C 2226

SKF
C 2226

Toroidal Roller Bearing - 130 mm Bore, 230 mm OD, 64 mm Width, Straight Bore, Open, C0
MI ITEM #02680064
MFR #C 2226
Your Price$2,187.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
C 2226

Toroidal Roller Bearing - 130 mm Bore, 230 mm OD, 64 mm Width, Straight Bore, Open, C0
MI ITEM #02680064
MFR #C 2226

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,187.44/each(List $2,734.30)

Overview

Mfr description
C2226 BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    130 mm
  • Outside Diameter
    230 mm
  • Overall Width
    64 mm
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Operating Temperature Range
    392 °F
  • Max Rpm
    3800 rpm
  • Cage Material
    Steel
  • Fillet Radius
    2.5 mm
  • Precision Rating
    Not Rated
  • Lubrication Holes
    No Holes
  • UPC_NO
    7316571192499
  • Product Type
    Toroidal Roller Bearings
  • Weight
    25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text