Motion
SUCHA208-24-PBT

Acme Industrial
SUCHA208-24-PBT

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7813 in OD, Stainless Steel, Normal Duty, Set Screw
MI ITEM #02680274
MFR #SUCHA208-24-PBT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Acme Industrial
SUCHA208-24-PBT

Hanger Ball Bearing Unit - 1.5000 in ID, 3.7813 in OD, Stainless Steel, Normal Duty, Set Screw
MI ITEM #02680274
MFR #SUCHA208-24-PBT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
L-144-40 BUSHING

Specifications

  • Bore Diameter
  • Housing Material
    Stainless Steel
  • Locking Device
    Set Screw
  • Outside Diameter
    3.7813 in
  • Overall Height
    4.7500 in
  • Bore Type
    Straight
  • Finish Coating
    Stainless Steel
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Thread Length
    0.7500 in
  • Seal Type
    FDA approved silicone rubber seal protected by stainless steel slinger
  • Series
    SUCHA
  • Replacement Bearing
    SUC208-24
  • Manufacturer Upc Number
    8865590368716
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text