Specifications
Dimensions
- Length10 in
- Overall Diameter2-1/4 in
- Thread Size1-1/2 in
Details
- Body MaterialPolycarbonate
- ColorRed
- Thread TypeNPSH
- Working Pressure100 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)