Motion
207-USS

DE-STA-CO
207-USS

Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 450lb
MI ITEM #02680342
MFR #207-USS
Price$133.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DE-STA-CO
207-USS

Vertical Hold Down Clamp, Mount,, Max. Holding Capacity: 450lb
MI ITEM #02680342
MFR #207-USS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$133.73/each

Specifications

Dimensions

  • Base Length
    1.38 in
  • Base Width
    1-3/4 in
  • Clamp Arm Length
    2.11 in
  • Height Under Bar
    1-1/4 in
  • Weight
    0.7 lb

Details

  • Bar Type
    U Shaped
  • Base Material
    Stainless Steel
  • Clamp Style
    Vertical Hold-Down
  • Handle Style
    Straight Lever
  • Maximum Holding Capacity
    450 lb
  • Toggle Type
    Vertical

Overview

Mfr description
207USS DE STA CO CLAMP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought