Motion
BK110AF

MCR SAFETY
BK110AF

BearKat Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02680415
MFR #BK110AF
Price$3.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BK110AF

BearKat Safety Glasses - Anti-Scratch & Anti-Fog, Clear Lens, Transparent Frame/Temple Color, Polycarbonate, Universal Size
MI ITEM #02680415
MFR #BK110AF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.23/each

Specifications

Dimensions

  • Size
    Universal

Details

  • Approval Listing Regulations
    ANSI Z87+, AS/NZS 1337.1, CAN/CSA Z94.3, MIL-PRF-31013
  • Fits Over Eyeglasses
    Does Not Accommodate Eyeglasses
  • Frame Style
    Frameless
  • Frame Temple Color
    Transparent
  • Lens Coating
    Anti-Scratch & Anti-Fog
  • Lens Color
    Clear
  • Lens Color Family
    Clear
  • Lens Material
    Polycarbonate
  • Lens Style
    Single
  • Logo
    BearKat
  • Product Line
    BearKat
  • Specialty Features
    Side Shields
  • Temple Adjustment
    Non-Adjustable Temples
  • Temple Color
    Transparent
  • Temple Style
    Hybrid
  • Type
    Safety Glasses
  • UPC_NO
    766868231115
  • UV Protection
    Provides UV Protection

Overview

Mfr description
BK110AF BEARKAT CLEAR AF LENS
  • Strong yet lightweight design
  • Single lens design with integral side shields for unobstructed view
  • Non-slip soft temple material
  • Exclusive Duramass® scratch-resistant coating
  • Rugged polycarbonate lens filters 99.9% of harmful UV rays
  • Meets or exceeds the following certifications: ANSI Z87+, AS/NZS 1337.1, CE EN166, CAN/CSA Z94.3, MIL-PRF-31013

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought