Motion
90BNR10HTDUDELP4Y

NSK CORP, BEARING DIV
90BNR10HTDUDELP4Y

High Speed Super Precision Angular Contact Bearing - 90 mm Bore, 140 mm OD, 72 mm Width, 18 ° Contact, Open
MI ITEM #02680625
MFR #90BNR10HTDUDELP4Y
List Price$9,845.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
90BNR10HTDUDELP4Y

High Speed Super Precision Angular Contact Bearing - 90 mm Bore, 140 mm OD, 72 mm Width, 18 ° Contact, Open
MI ITEM #02680625
MFR #90BNR10HTDUDELP4Y

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9,845.72/each for your price

Overview

Mfr description
90BNR10HTDUDELP4Y

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    C0
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Cage Material
    Phenolic
  • Country of Origin
    JP
  • Series
    10
  • Harmonization Code
    6909195010
  • Manufacturer Upc Number
    029176626159
  • UPC_NO
    029176626159
  • Prop 65 Statement
  • Description
    90BNR10HTDUDELP4Y
  • Measurement Standard
    Metric
  • Overall Height
    48 mm
  • Weight
    5.22 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text