Motion
J11976034

ITT ENIDINE
J11976034

Enidine J11976034 Jam Nut, For Use With: Hydraulic Shock Absorbers
Mi Item #02680690
MFR #J11976034
Price$11.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ITT ENIDINE
J11976034

Enidine J11976034 Jam Nut, For Use With: Hydraulic Shock Absorbers
Mi Item #02680690
MFR #J11976034

Mfr description
JN1-12 JAM NUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.14/each

Specifications

Dimensions

  • Height
    1.1
  • Length
    6.3
  • Weight
    0.7
  • Width
    1.3

Details

  • For Use With
    Hydraulic Shock Absorbers
  • Product Types
    Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)