Motion
MR9C
Standard Ball Profile Rail - Series: Mini-Rail, 9 mm Rail, 3600 mm Max Length, Miniature
MI ITEM #02680749
MFR #MR9C
Your Price$68.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Ball Profile Rail - Series: Mini-Rail, 9 mm Rail, 3600 mm Max Length, Miniature
MI ITEM #02680749
MFR #MR9C

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$68.99/each(List $79.34)

Overview

Mfr description
MR9C CARRIAGE

Specifications

  • Measurement Standard
    Metric
  • Rail Style
    Miniature
  • Maximum Length
    3600 mm
  • Overall Height
    10 mm
  • Nominal Rail Size
    9 mm
  • Operating Temperature Range
    -400 to 400 °F | -240 to 204 °C
  • Overall Width
    9 mm
  • Rail Screw Size
    M3 x 0.5
  • Series
    Mini-Rail

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text