Specifications
Dimensions
- Thickness0.04 in
Details
- Finish CoatingNone
- MaterialStainless Steel
- Number Of Blades1
- Single Or Double EdgedSingle
- UPC_NO076174110418
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)